
$12,129.66 up to 13% OFF
Price: $10,559.00
Customers Also Viewed
- BRAND Bradley Corporation
- MANUFACTURERS PART NUMBER S93-651
- WEIGHT LBS 105 (47.73 kg)
- WIDTH INCHES 54 (137.16 cm)
- HEIGHT INCHES 29-9/16 (75.09 cm)
- TYPE Liquid Soap Dispenser
- LITERS PER MINUTE 5.68
- ADA COMPLIANT Yes
- ACTIVATION Hand Control Metering Air Valve
- OVERALL WIDTH INCHES 44 (111.76 cm)
- GALLONS PER MINUTE 1.5 (5.68 l)
- MIXING VALVE Thermostatic Mixing Valve
- SHAPE Corner
- DRAIN CONNECTION INCHES 1-1/2 (3.81 cm)
- NUMBER OF STATIONS 3
- BASIN HEIGHT INCHES 33-1/2 (85.09 cm)
- COLOR FINISH Stainless
- INCLUDES Soap Dispenser
- CONSTRUCTION Sentry
- DRAIN TYPE Off-Line Vent W/Supplies From Below
- OVERALL LENGTH INCHES 54 (137.16 cm)
- OVERALL HEIGHT INCHES 45-5/8 (115.89 cm)
- STANDARDS UPC
- WATER CONNECTION INCHES 1/2 (1.27 cm)
- PSI 20-80
There are no questions for this product.
Popular item in this category
Bradley Corp® Wash Fountain, Corner, Off-line Vent, Series SN2013, 3 Person
Item #: B275762
Not Yet Rated
Usually ships in 15 to 18 days (ships from US)
$11,881.00

Bradley Corp® Wash Fountain, Off-line Vent, Corner, Series SN2013, 3 Person
$10559.0
- Product Information
- Customer Review
- Product Q&A
- Accessories