Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.
Bradley Corp® Wash Fountain, Circular, 110/24 VAC, Series SN2008, 8 Person
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34,969.00
1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 54 in |
| Height | 43-1/2 in |
| Basin Depth | 40-1/4 in |
| Drain Connection | 1-1/2 in |
| Water Connection | 1/2 in |
Product Details
| Color | Silver |
| Gallons per Minute | 0.50 gal/min |
| Number of Stations | 8 |
| Drain Type | Centrally Rising Vent With Supplies From Above |
| Voltage | 110/24 VAC V |
| Includes | Liquid Soap Dispenser |
| Material | Stainless Steel |
| Manufacturers Part Number | S93-642 |
| PSI | 20-80 psi |
| Shape | Circular |
| Brand | Bradley Corporation |
Compliance & Certifications
| Certifications | ADA Compliant, UPC |
| ADA Compliant | Yes |