Washfountains Low-water consumption fountains come with 1 set of water supplies and 1 valve set for easy installation and cleanup. Liquid soap dispenser also included. UPC Certified. 1" supply and 2" drain connections Flow rate: 1.25 to 5 GPM Working pressure: 20 to 80 psi Stainless Steel Polished to a satin finish, with a pedestal scuff base. Standard foot control.
Bradley Corp® Wash Fountain, 54 In Wide, Circular, Series WF2708, 8 Person
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24,405.00
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Height | 45-7/8 in |
| Basin Depth | 28 in |
| Drain Connection | 2 in |
| Water Connection | 1 in |
Product Details
| Color | Silver |
| Gallons per Minute | 5.00 gal/min |
| Number of Stations | 8 |
| Drain Type | Centrally Rising Vent, Supplies Above |
| Includes | Liquid Soap Dispenser |
| Material | Stainless Steel |
| Activation | Foot Operated |
| Manufacturers Part Number | S93-535 |
| PSI | 20-80 psi |
| Shape | Circular |
| Brand | Bradley Corporation |
Compliance & Certifications
| Certifications | UPC |
| ADA Compliant | No |