x

Take 15% off your entire order!

Offer applied at checkout

+

Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW

Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW

Item #: WBB275835

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,257.35 up to 15% OFF

Price: $1,074.00

Quantity

Customers Also Viewed

Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW

Bradley Eyewash Station units save space and fit easily into any work environment. Shower valve operated quickly by a pull rod with a triangular handle. Shower provides a superior wash down with a more even spray pattern. Halo eyewash, operated by an ergonomic, highly visible push handle, provides effective wash down coverage and spray pattern. Drench shower exceeds minimum water flow of 20 GPM at 30 PSI. Eyewash exceeds minimum water flow of 0.4 GPM at 30 PSI. Integral strainer reduces debris in the water and also prevents clogging. Includes antimicrobial protection. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.

  • BRAND Bradley Corporation
  • DESCRIPTION Combination Shower and Eyewash Unit
  • CONSTRUCTION Plastic
  • MOUNTING Floor Mounted
  • BOWL MATERIAL ABS Plastic
  • BOWL COLOR Yellow
  • INCLUDES Universal Identification Sign and Inspection Tag Included
  • ADA COMPLIANT Yes
  • INLET SIZE 1-1/4" Pipe
  • BOWL DIAMETER INCHES 13 (33.02 cm)
  • EYE/FACE WASH ACTIVATOR Pull Handle
  • MEETS ANSI Meets ANSI Z358.1-2014
  • MODEL All Purpose Station
  • SHOWER HEAD MATERIAL ABS Plastic
  • SHOWER HEAD DIAMETER 3-1/9"
  • FLOW RATE (GPM) - EYEWASH 3 GPM
  • FLOW PRESSURE (PSI) - EYEWASH 30
  • FLOW RATE (GPM) - SHOWER 20 GPM
  • FLOW RATE (PSI) - SHOWER 30 PSI
  • TYPE Combination Emergency Shower & Eye/Face Wash
  • MANUFACTURERS PART NUMBER S19314EW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $362.00 with this comparable product

Global Industrial™ Emergency Combination Shower With Eyewash Station, Floor Mounted

Item #: 708383

Not Yet Rated

Available on or around 04/20/2021

$712.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW

Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW

Item #: WBB275835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Bradley® Eyewash, Plastic Bowl & Showerhead, S19314EW
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant