- Complies with ANSI Standard Z358.1-2009
- Counter-Top Mounted
- Highly Visible Yellow-Colored Hose
Bradley® Deck-Mounted Hand-Held Hose Spray - S19-460
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,269.00
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 8' |
| Head Diameter | 2-3/8 in |
| Inlet Size | 3/8 NPT in |
Product Details
| Type | Countertop |
| Pressure | 30-90 PSI psi |
| Gallons per Minute | 2.4 - 2.8 GPM gal/min |
| Mounting Location | Countertop Mounted |
| Includes | Mounting Hardware |
| Valve Type | Chrome Plated Brass, Stay Open |
| Description | Bradley Deck-Mounted Hand-Held Hose Spray |
| Manufacturers Part Number | S19-460 |
| Covers | Pop Off |
| Hose Material | ABS Plastic |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1-2009 |