- Laboratory Application
- Complies with American National Standard Z358.1
- Universal Mount for Both Standard and Gooseneck Faucets (faucets not included)
- Includes Universal Identification Sign and Inspection Tag
- Full One-Year Warranty
- Classified by Underwriters Laboratory Inc. to ANSI Z358.1
Bradley® Faucet Mounted Eye Wash - S19-200B
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$195.65was $205.95
Save $10.30 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Diameter | 1-1/2 in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Aluminum |
| Eyewash Flow Rate | 0.4 gal/min |
| Number of Heads | 2 |
| Mounting Location | Faucet Mount |
| Material | Chrome Plated Finish |
| Valve Type | Chrome Plated Brass |
| Description | Eyewash, Faucet-Mount |
| Manufacturers Part Number | S19-200B |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Pull Knob |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2009 |
| ADA Compliant | No |