Bradley Eyewash Station units save space and fit easily into any work environment. Push handle allows easy operation. Galvanized steel supply and waste pipes protected with BRADTECT safety yellow coating. Eyewash exceeds minimum water flow of 0.4 GPM at 30 PSI. Barrier-free design - fully accessible to people with physical disabilities. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.
Bradley® Eyewash Station, Plastic Bowl - S19224EW
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13-3/4 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Flow Rate | 0.4 gal/min |
| Pipe Material | Galvanized Steel w/Safety Yellow coating |
| Number of Heads | 2 |
| Mounting Location | Wall Mount |
| Material | Plastic |
| Valve Type | Chrome Plated Brass |
| Description | Halo Eyewash Station, Plastic Bowl |
| Bowl Material | Plastic |
| Manufacturers Part Number | S19224EW |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Yellow |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |
| ADA Compliant | Yes |