Bradley Eyewash, Stainless Steel Bowl Unit saves space and fits easily into any work environment. Galvanized steel supply and waste pipes protected with BRADTECT safety yellow coating. Barrier-free design - fully accessible to people with physical disabilities. Includes Universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.
Bradley® Eyewash, Stainless Steel Bowl - S19214B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,019.00
1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 10-3/4 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Flow Rate | 0.4 gal/min |
| Pipe Material | Galvanized Steel w/Safety Yellow coating |
| Number of Heads | 2 |
| Mounting Location | Pedestal Mount |
| Material | Stainless Steel |
| Valve Type | Chrome Plated Brass |
| Description | Halo Eyewash, Stainless Steel Bowl |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | S19214B |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Chrome Plated Brass |
| Eyewash Activation | Push Handle |
| Bowl Color Family | Stainless Steel |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |
| ADA Compliant | Yes |