Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bradley Corporation

Model # :WBB275837

MPN #: S19314BFSS

Bradley® Eye/Face Wash, Barrier Free, S19314BFSS

Product Description
Bradley® Eye/Face Wash, All SS, Barrier Free

>
  • All stainless steel fixture
  • Stainless steel eye/face wash sprayhead with electro-polished finish
  • Spintec Showerhead provides the most consistent distribution of water from a drench shower, improving user washdown
  • Learn more about Halo, the most effective washdown protection for emergency eye relief
  • Complies with ANSI/ISEA Standard Z358.1
  • Universal identification sign and inspection tag included
  • Drench shower exceeds minimum water flow of 20 GPM at 30 PSI
  • Eye/face wash exceeds minimum water flow of 3 GPM at 30 PSI
  • Barrier free design - fully accessible to people with physical disabilities
  • Replaces Classic Model S19-310BFSS
PRICE
$7,315.00

1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-3/4 in
Width10 in
Shower Head Diameter1-1/2"
Bowl Diameter13 in
Inlet Size1-1/4 NPT in

Product Details

TypeAll Stainless Steel
Shower Flow Rate20 GPM psi
ColorSilver
Shower Head MaterialStainless Steel
Eyewash Flow Rate3 GPM gal/min
Eye/Face Wash ActivatorPull Rod
Mounting LocationFloor Mounted
IncludesUniversal Identification Sign and Inspection Tag Included
MaterialStainless Steel
DescriptionCombination Shower and Eye/Face Wash Unit, Barrier Free
Bowl MaterialStainless Steel
Manufacturers Part NumberS19314BFSS
Eyewash Flow Pressure30 psi
Bowl Color FamilyStainless Steel
BrandBradley Corporation

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1
ADA CompliantNo