- Laboratory Spray Valve
- Easily Attaches to Any Bradley® Eyewash Fixture
- Highly Visible Yellow-Colored Hose
- Eyewash Sold Separately
- Limited One Year Warranty
Bradley® Eyewash Hand-Held Hose Spary Retrofit Kit - S19-430EH
Write a Review
|
Questions & Answers (0)
Product Description
Bradley® Eyewash Hand-Held Hose Spray Retrofit Kit
PRICE
$589.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 8' |
| Head Diameter | 2-3/8 in |
| Inlet Size | 3/8 IPS in |
Product Details
| Type | Hand Held, Yellow |
| Pressure | 30 PSI psi |
| Gallons per Minute | 1.6 GPM gal/min |
| Mounting Location | Wall Mount |
| Includes | Mounting Hardware |
| Valve Type | Chrome Plated Brass, Stay Open |
| Description | Bradley Eyewash Hand-Held Hose Spary Retrofit Kit |
| Manufacturers Part Number | S19-430EH |
| Covers | Flip Top |
| Hose Material | ABS Plastic |
| Brand | Bradley Corporation |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1 |