x

Take 15% off your entire order!

Offer applied at checkout

+

Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity

Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity

Item #: WBB2777080

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Quantity

The Bora PM-5093 Pivoting Pedestal Roller solves the need for stable support and freedom of movement when working with larger pieces of wood, providing three different kinds of support to meet your application needs. It's a must-have for every woodworking shop or DIYer.

Features:

  • Pivoting head provides three stands in one
  • Wide stance with non-slip rubber feet for extra stability
  • Adjustable foot provides greater stability on uneven ground
  • Patented Wedge Lock supports up to 150 lbs.
  • Durable powder coat finish
  • Folds flat for storage
  • Height adjustable from 25" to 43.75"
  • Item Weight 10 lbs.

  • CAPACITY LBS 150 (68.18 kg)
  • COLOR FINISH Orange
  • ADJUSTABLE HEIGHT INCHES 25 to 43-3/4
  • ASSEMBLY Assembled
  • BRAND Bora
  • CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER PM-5093
  • ROLLER DIAMETER INCHES 2 (5.08 cm)
  • TYPE Multi-Function Portable Roller Stand
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bora A-frame Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity

Item #: B2777079

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity

Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity

Item #: WBB2777080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
    Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
    Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
    Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
    Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
    Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
    Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
    Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
    Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant