x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Item #: WB337328R

(47)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 42

42

Frequently Purchased Together

  • Concrete Mounting Kit - 3/4" x 4-1/4"

    $16.50

  • Global Industrial™ Bollard Post Sleeve, 4" D x 52" H, Yellow With Red Tape, HDPE

    $44.95

  • Global Industrial™ Smooth Bollard Post Sleeve, 4" HDPE Dome Top, Yellow

    $51.95

Price: $106.95

Quantity

Customers Also Viewed

Indoor/Outdoor Safety Bollard
Round Style

Use bollards to protect doorways and corners. All welded steel construction measures 4-1/2" diameter. Base plates measure 8"L x 8"W x 1/4" thick. Bolt holes measure 0.906" x 1.25". Safety yellow powder coat finish with black visibility stripes. Hardware is not included.

  • TYPE Round
  • ASSEMBLED Assembled
  • CONSTRUCTION Steel
  • BASE THICKNESS INCHES 1/4 (.64 cm)
  • DEPTH INCHES 4 (10.16 cm)
  • MODEL 337328R
  • COLOR FINISH Yellow
  • BRAND Global Industrial
  • DESCRIPTION Safety Bollard
  • TUBE DIAMETER INCHES 4-1/2 (11.43 cm)
  • MOUNT TYPE Floor
  • LENGTH INCHES --
  • HEIGHT INCHES 42 (106.68 cm)
Customer Review

5.0

  • 5 Star

    43
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SCOTT

    Date: April 11, 2021

    Safety Bollards
    Your review:
    Product looks great and is sturdy.
  • Reviewer: JEB

    Date: July 26, 2020

    Fast service and very useful product.
    Your review:
    Quite satisfactory. This product serves it purpose and I have no complaints.
  • Reviewer: JAY

    Date: June 20, 2020

    The pipe bollards are a nice product
    Your review:
    Look like we expected.
  • Reviewer: Dwayne Hoover

    Date: October 03, 2019

    Great
    Your review:
    Decent Product for the price
  • Reviewer: BILL

    Date: August 28, 2019

    Happy with purchase
    Your review:
    Nice medium duty bollard
  • Reviewer: SUE

    Date: April 23, 2019

    42" bollard
    Your review:
    ..
  • Reviewer: CHRIS

    Date: April 23, 2019

    Ballards
    Your review:
    sturdy product
  • Reviewer: MIKE

    Date: April 23, 2019

    Bollards
    Your review:
    The bollards we purchased through you have worked out nicely
  • Reviewer: Andrew

    Date: April 23, 2019

    Bollard Round 42 Inch High
    Your review:
    Great way to protect equipment on a busy industrial floor.
  • Reviewer: Charlie

    Date: April 23, 2019

    President
    Your review:
    100% satisfied
Product Q & A

There are 2 questions and 2 answers for this product.

  • Is this item made of schd 40 pipe?

    Question Asked By: Jonathan, December 14, 2018

    Answer This Question

    Question Answered By:

    • Product Expert, December 14, 2018

      Hello Jonathan. We apologize but Model 337328R has no detail made of schd 40 pipe. Thank you for your time.

  • Is this post concrete filled?

    Question Asked By: alex, December 22, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Alex, no it is not concrete filled. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Item #: WB337328R

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H
    Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H
    Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant