Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB984614

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Product Description
✓ 1/2 cu. yd. & 850 lb capacity
✓ Leakproof & won't dent, corrode, or absorb moisture
✓ Universal recycling symbol & blue color

The blue Global Industrial™ Standard Duty Plastic Recycling Tilt Truck helps move recyclable cardboard, metals, and other bulk items with ease. Its large push handle, 1/2 cu. yd. hopper & 850 lb. capacity makes transporting and dumping heavy loads simple. The wide tubular steel push handle, 9" rear rubber load wheels & 4" swivel casters provide maximum maneuverability. Made from one-piece seamless rotational molded blue polyethylene, the dump body cleans easily, won't dent, corrode, or absorb moisture, and is leak-proof. Limited 1-Year Warranty.

  • Universally-recognized recycling symbol & words "We Recycle"
  • Two hooks on push handle provide a place to hang bags for more capacity
  • Rolled upper lip provides additional strength
  • Wheels are axle-mounted for easier movement & durability
  • Curved support rail near the bottom provides a handhold for lifting the truck
  • Welded steel base adds strength and durability
  • Optional hinged lid available separately
  • Some assembly required
  • PRICE
    $1,105.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1105.00
    Buy 3+ units
    1049.00Save $56.00 (5%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length46.5 in
    Width31 in
    Height36 in
    Weight Capacity850 lbs
    Rear Wheel Diameter4 in
    Front Wheel Diameter9 in

    Product Details

    Assembly RequiredYes
    TypeStandard Duty
    ColorBlue
    Wheel TypeRubber
    Capacity1/2 yd³
    MaterialPlastic
    Manufacturers Part Number984614
    BrandGlobal Industrial

    Warranty

    Warranty1 yr