Blickman Model 2018 Round Hampers offer an 18-3/8" diameter ring constructed from 1" chrome steel tubing. Solid steel bag rest supports hamper bags. Travels easily on 2" hard rubber casters. Overall measures 18-3/8"D x 35"H. Optional nylon hamper bag is available (model# B2224897).
Blickman 2018 Round Chrome Hamper, 18-3/8" Diameter x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 100 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-3/8 in |
| Width | 18-3/8 in |
| Height | 35 in |
| Weight | 11 lbs |
| Wheel Diameter | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Round Medical Hamper |
| Color | Silver |
| Wheel Type | Rubber |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2018 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |