Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



New Product
Midland

Model # :WBB3781186

MPN #: BR10X6

Midland® BizTalk FRS Heavy Duty Business Radio, Analog, 22 Channels, 2 Watts, Black, Pack of 6

Product Description
Midland®'s new BR10 is a heavy-duty, license free business radio that streamlines the operations of small businesses by bringing simplistic efficiency through communication and performance.

Features:
  • License Free: Powerful FRS radio with 2 Watts of power
  • Heavy-Duty Drop Resistant: Die-cast aluminum frame for durability
  • Rechargeable Battery: Replaceable 1800 mAh lithium-ion battery
  • Best Value: Affordably priced business radio
  • Compatibility: Works with FRS and GMRS radios
  • IP5X Waterproof And Dustproof: Great for job sites and manufacturing
  • 2 Watts of power for up to 250,000 sq ft
  • 12-hour battery life based on average talk time operating cycle of 90/5/5
  • PC programmable to easily set privacy codes
  • K1 connector compatible with BA headset series for hands-free use
  • Large PTT button
  • Monitor mode
  • On/off volume control
  • Channel selectors
  • TX/RX LED indicator
  • Low battery alert
  • Auto scan
  • Battery save mode
What's in the Box:
  • 6 - BR10 radios
  • 6 - Rechargeable battery packs (BRB10)
  • 6 - Belt clips (BRRM01)
  • 1 - Multi charger base (BGC10)
  • 1 - AC charging adapter


PRICE
$539.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth2 in
Height5-1/2 in
Weight7 lbs
Range250,000 Sq. Ft./20 Floors

Product Details

Assembly RequiredYes
DisplayNon-Display
Wattage2 W
MaterialDie-Cast Aluminum
Manufacturers Part NumberBR10X6
WaterproofYes
Radio TypeHandheld
BrandMidland
Frequency162.4 - 162.55 MHz
Digital/AnalogAnalog
Battery TypeRechargeable 1800 mAh Lithium-Ion
TypeFRS
Average Life12 hr
ColorBlack
StyleFRS 2 Watt 22 Channels
RechargeableYes
Number of Channels22
Package Quantity6
BatteriesRechargeable 1800 mAh Lithium Ion Battery

Warranty

Warranty1 yr