x

Take 15% off your entire order!

Offer applied at checkout

+

Bishamon® MobiLift™ Scissor Lift Table BX-25 660 Lb. Capacity

Bishamon® MobiLift™ Scissor Lift Table BX-25 660 Lb. Capacity

Item #: WB985661

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,226.00

Quantity

Customers Also Viewed

Bishamon® MobiLift™ MOBILE SCISSOR LIFT TABLE

Lift Tables Provide Improved Ergonomics and Easy Mobility!

Bishamon® MobiLift™ Scissor Lift Tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel (with brakes) polyurethane casters. 1 Year Limited Warranty.

Foot Operated MobiLift™ features a superior integrated hydraulic pump for maximum reliability. Ergonomic push handle has an integral fingertip lowering control which automatically stops the lowering when released for added safety.

  • LENGTH INCHES 39-11/16 (100.84 cm)
  • WIDTH INCHES 19-11/16 (50.04 cm)
  • HEIGHT INCHES 35-5/16 (89.66 cm)
  • CAPACITY LBS 660 (300 kg)
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Bishamon
  • CONSTRUCTION Steel
  • LIFT TIME 25 Strokes
  • LIFT TYPE Single Scissor
  • LOWERED HEIGHT INCHES 11-5/16 (28.7 cm)
  • MANUFACTURERS PART NUMBER BX-25
  • PLATFORM LENGTH INCHES 32 (81.28 cm)
  • PLATFORM WIDTH INCHES 19-11/16 (50.04 cm)
  • RAISED HEIGHT INCHES 34-1/8 (86.61 cm)
  • REFERENCE # BX25
  • TYPE Foot Operated
  • WEIGHT LBS 200 (90.91 kg)
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $566.00 with this comparable product

Global Industrial™ Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity

Item #: 168074

(21)

In Stock, Ships in 3-4 days

$660.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bishamon® MobiLift™ Scissor Lift Table BX-25 660 Lb. Capacity

Bishamon® MobiLift™ Scissor Lift Table BX-25 660 Lb. Capacity

Item #: WB985661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant