Bird Barrier® Bird-Shock® Small Charger, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
This charger powers up to 500 feet of track. It is weather-proof and can be mounted outside – so long as the plug itself is in a weather-proof housing.
Input Voltage: 120 Vac
Output Voltage (max): 9kV +/- 10%
Output Pulse Width at 500 Ohms: 100 uS
Output at 500 Ohms: 2.4kV, 0.16J
PRICE
$149.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Width | 4 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
Product Details
| Voltage | 120 V |
| Material | Plastic |
| Color | Black |
| Brand | Bird Barrier |