Bird Barrier® Bird-Shock® 2-D Battery Charger, Green
Write a Review
|
Questions & Answers (0)
Product Description
This battery charges up to 200 feet of track. It is ideal for small jobs such as signs that can't justify the cost of a large charger. Two D-Cell batteries will power the system for two months.
Input Voltage: 3 VDC, 13 mA
Output Voltage: 7.5 kV (+/-) 20% open circuit intermittent DC output
PRICE
$269.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Width | 6 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Material | Plastic |
| Color | Green |
| Brand | Bird Barrier |