BILINGUAL NOTICE SIGNS
Pressure Sensitive Vinyl 10" x 18" Notice: Keep This Door Closed."
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.
NMC Bilingual Vinyl Sign, Notice Keep This Door Closed, 18"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10 in |
| Size | 10 x 18 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Keep Door Closed. Mantenga La Puerta Cerrada. |
| Type | Door Safety Signs |
| Translation | Aviso Mantenga Esta Puerta Cerrada |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Notice |
| Manufacturers Part Number | NBA4P |
| Brand | Accuform |