BILINGUAL DANGER SIGNS
Pressure Sensitive Vinyl 20" x 14" Danger No Smoking"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
NMC Bilingual Vinyl Sign, Round Corner, Danger No Smoking, 14"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
| Size | 20 x 14 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | No Smoking No Fumar |
| Type | No Smoking Signs |
| Translation | Peligro No Fumar |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Danger |
| Manufacturers Part Number | ESD79PC |
| Brand | Accuform |