SAFETY HEADERS
Pressure Sensitive Vinyl 14" x 10" Danger"
These headers feature universally understood graphics to draw the attention of all employees. Space underneath header allows room lengthy messages and warnings.
NMC Bilingual Vinyl Sign, Danger Blank, 10"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Danger |
| Type | Safety Signs - Blank |
| Translation | Peligro |
| Color | Multi-Colored |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Danger |
| Manufacturers Part Number | ESD1PB |
| Brand | Accuform |