x

Take 15% off your entire order!

Offer applied at checkout

Bilingual Vinyl Sign - Caution Wear Your Respirator

Bilingual Vinyl Sign - Caution Wear Your Respirator

Item #: WBB65395

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.05 up to 11% OFF

Price: $20.50

Quantity

Customers Also Viewed

BILINGUAL CAUTION SIGNS
Multilingual Pressure Sensitive Vinyl 14" x 20" Caution - Wear Your Respirator"

Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.

  • WIDTH INCHES 14 (35.56 cm)
  • HEIGHT INCHES 20 (50.8 cm)
  • COLOR FINISH Black/White
  • BRAND National Marker Company
  • CONSTRUCTION Vinyl
  • DESCRIPTION Caution Wear Your Respirator
  • MANUFACTURERS PART NUMBER ESC407PC
  • THICKNESS MIL 1/10
  • MOUNTING Adhesive Backed
  • LEGEND HEADING Caution
  • SIGN LEGEND Wear Your Respirator
  • TRANSLATION Cuidado Use Su Respirador
  • LANGUAGE Bilingual - English/Spanish
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bilingual Vinyl Sign - Caution Wear Your Respirator

Item #: B65394

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilingual Vinyl Sign - Caution Wear Your Respirator

Bilingual Vinyl Sign - Caution Wear Your Respirator

Item #: WBB65395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant