BILINGUAL CAUTION SIGNS
Multilingual Pressure Sensitive Vinyl 14" x 10" Caution - Keep Aisles Clear"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
NMC Bilingual Vinyl Sign, Caution Keep Aisles Clear, 10"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Keep Aisles Clear |
| Type | Equipment & Machine Hazard Signs |
| Translation | Cuidado Mantenga Los Pasillos Despejados |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Language(s) | Bilingual - English/Spanish |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | ESC37PB |
| Brand | Accuform |