Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB65657

MPN #: ESN215RC

NMC™ Bilingual Plastic Sign, Notice Employees Only, 14"W x 20"H

Product Description
BILINGUAL NOTICE SIGNS
Pressure Sensitive Vinyl 20" x 14" Notice: Authorized Personnel Only"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.

PRICE
$56.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height20 in
Size20 x 14 in
Thickness1-1/4 in

Product Details

Sign ShapeRectangle
Sign LegendEmployees Only
TypeSecurity & Access Signs
TranslationAviso Empleados Solamente
ColorMulti-colored
Mounting LocationMounting Holes - 4 Corner
Language(s)Bilingual - English/Spanish
MaterialPlastic
Legend HeadingNotice
Manufacturers Part NumberESN215RC
BrandAccuform