Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB65423

MPN #: ESD79RC

NMC™ Bilingual Plastic Sign, Danger No Smoking, 14"W x 20"H

Product Description
BILINGUAL DANGER SIGNS
Rigid Plastic 20" x 14" Danger No Smoking"

Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.

PRICE
$55.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height20 in
Size20 x 14 in
Thickness1-1/4 in

Product Details

Sign ShapeRectangle
Sign LegendNo Smoking No Fumar
TypeNo Smoking Signs
TranslationPeligro No Fumar
ColorMulti-colored
Mounting LocationMounting Holes - 4 Corner
Language(s)Bilingual - English/Spanish
MaterialPlastic
Legend HeadingDanger
Manufacturers Part NumberESD79RC
BrandAccuform