Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB65375

MPN #: ESD51RB

NMC™ Bilingual Plastic Sign, Danger Hot, 10"W x 14"H

Product Description
BILINGUAL DANGER SIGNS
Rigid Plastic 14" x 10" Danger Hot"

Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.

PRICE
$28.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in
Thickness1-1/4 in

Product Details

Sign ShapeRectangle
Sign LegendHot Caliente
TypeEquipment & Machine Hazard Signs
TranslationPeligro Caliente
ColorMulti-colored
Mounting LocationMounting Holes - 4 Corner
Language(s)Bilingual - English/Spanish
MaterialPlastic
Legend HeadingDanger
Manufacturers Part NumberESD51RB
BrandAccuform