BILINGUAL DANGER SIGNS
Rigid Plastic 14" x 10" Danger Construction Area - Keep Out"
Easily understood danger sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Warns against immediate hazard or unsafe situations.
NMC Bilingual Plastic Sign, Square Corner, Danger Construction Area Keep Out, 10"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Construction Area Keep Out |
| Type | Construction Area Signs |
| Translation | Peligro Area De Construccion Prohibido El Paso |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Danger |
| Manufacturers Part Number | ESD266RB |
| Brand | Accuform |