BILINGUAL CAUTION SIGNS
Multilingual Rigid Plastic 18" x 10" Caution - Watch Your Step"
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
NMC Bilingual Plastic Sign, Caution Watch Your Step, 18"W x 10"H
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10 in |
| Size | 10 x 18 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Watch Your Step. Camine Con Cuidado. |
| Type | Slip, Trip & Fall Hazard Signs |
| Translation | Cuidado Camine Con Cuidado |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Caution |
| Manufacturers Part Number | CBA6R |
| Brand | Accuform |