BILINGUAL CAUTION SIGNS
Multilingual Rigid Plastic 10" x 14" Caution - Only Authorized Personnel Allowed to Operate."
Easily understood caution sign that conveys important messages in English and Spanish. Warns against potential hazards and unsafe conditions.
NMC Bilingual Plastic Sign, Only Authorized Personnel Allowed To Operate, 10"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Only Authorized Personnel Allowed To Operate This Equipment |
| Type | Equipment & Machine Hazard Signs |
| Translation | Cuidado Solo Personal Autorizado Esta Permitido |
| Color | Yellow |
| Mounting Location | Mounting Holes - 4 Corner |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Legend Heading | Caution |
| Manufacturers Part Number | ESC182RB |
| Brand | Accuform |