LOCKOUT-TAGOUT TAGS
Bilingual Lockout Tag - This Tag & Lock To Be Removed Only By The Person Shown
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Bilingual Lockout Tags convey the same lockout directions and safety information to all of your staff. Hang bilingual tags to be understood by Spanish speaking personnel. Meets OSHA 29 CRF 1910.147 requirements.
NMC SPLOTAG1 This Bilingual Lockout Tag & Lock To Be Removed Only By The Person Shown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 6 in |
Product Details
| Type | Bilingual Lockout Tags |
| Material | Unrippable Vinyl |
| Package Quantity | 10 |
| Description | This Tag & Lock To Be Removed Only By |
| Color | Multi-colored |
| Manufacturers Part Number | SPLOTAG1 |
| Brand | Accuform |