Each flush releases special cleaning agents that keep your toilet fresh and clean. Blues the water with each flush and lasts up to 600 flushes. Made In The USA.
Nilodor Big Blue Tank Drop-In Toilet Cleaner, Fresh Scent, 12/Case
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9 oz. |
Product Details
| Style | Toilet Cleaner |
| Type | Toilet Bowl Cleaner |
| Mounting Location | Toilet |
| Scent | Fresh |
| Package Quantity | 12 Canisters |
| Description | Big Blue Tank Drop-In |
| Manufacturers Part Number | 1002 |
| Brand | Nilodor |