x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity

Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity

Item #: WB252814

(10)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $433.95

Quantity

Customers Also Viewed

EUROPEAN STYLE PLASTIC FLATBED PLATFORM TRUCK

Rugged injection-molded polypropylene platform construction is corrosion resistant and easily cleaned. Underside of platform is ribbed for extra strength to help absorb impact. Offset epoxy coated handle and 2 swivel, 2 rigid mold-on rubber casters help to ease the transport of materials. Features sockets on each end to add an additional handle.

  • LENGTH INCHES 52 (132.08 cm)
  • WIDTH INCHES 25 (63.5 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Green
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Plastic
  • DECK HEIGHT INCHES 9 (22.86 cm)
  • HANDLE HEIGHT INCHES ABOVE FLOOR 35 (88.9 cm)
  • HANDLE STYLE Fixed
  • LIMITED WARRANTY 1 Year
  • STYLE Plastic Platform Truck with Removable Handle
  • TYPE No Brake
  • WEIGHT LBS 58 (26.36 kg)
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Rubber
  • Includes 2 rigid, 2 swivel 6" diameter rubber casters for easy mobility.
  • Optional additional handle allows cart to be pushed or pulled comfortably (sold separately).
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GLEN

    Date: April 03, 2020

    FLC Handiman
    Your review:
    Excellent value for the price. Perfect for the church activities
  • Reviewer: John

    Date: April 23, 2019

    Does the job
    Your review:
    Works as expected.
  • Reviewer: MEG

    Date: April 23, 2019

    Workhorse of Platform Trucks
    Your review:
    This is the only platform cart we have purchased for use at our storage facilities for at least the past ten years. The carts really can take the beating of daily use from our storage customers and moving companies. They are durable and stand the test of time. The only time we have to replace them is when someone takes one off the premises.
  • Reviewer: Micky

    Date: April 23, 2019

    What a cart
    Your review:
    Simply the best overall cart - only improvement I could see would be a pneumatic tire version A++++
  • Reviewer: Meg

    Date: April 23, 2019

    Sturdy and Durable
    Your review:
    We have purchased these carts for a number of years for use in our self storage properties. They are sturdy and solid carts. Unlike wooden deck carts with rubber corner bumpers we purchased from other suppliers in the past, these carts have stood the test of time and use. The most we have had to replace is a wheel at one location, which was likely the result of the capacity being exceeded.
  • Reviewer: Mark

    Date: April 23, 2019

    Warehouse Truck
    Your review:
    Nice lightweight truck to move totes through warehouse. Easily assembled. Brand new to us so we'll see if it holds up. Looks like it should.
  • Reviewer: Tom

    Date: April 23, 2019

    good
    Your review:
    product is extremely durable
  • Reviewer: Clarke

    Date: April 23, 2019

    Great Value
    Your review:
    I purchased this item on sale. It would have been a great deal at the regular price, but was made sweeter by the sale. It is VERY sturdy and easy to put together. I would purchase this again if I ever needed another platform truck.
  • Reviewer: CHERYL HOUSE

    Date: April 23, 2019

    CART USED FOR CATERING
    Your review:
    We love this cart. We ordered 2 last year small and this size. they are excellent to work with. We put our food catering caddies stacked on these to transport to our catering van and to the events. They are made very well and hold up with hard use.
  • Reviewer: cathy corrigan

    Date: April 23, 2019

    This item works really well for us.
    Your review:
    We like this item.
Product Q & A

There are 2 questions and 2 answers for this product.

  • What is the height of the platform?

    Question Asked By: July 30, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      "Height from the floor to the top of the deck is 9"""

  • What is the height of the platform?

    Question Asked By: July 30, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      Height from the floor to the top of the deck is 9"

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity

Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity

Item #: WB252814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity
    Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity
    Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity
    Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity
    Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity
    Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity
    Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity
    Global Industrial™ Plastic Deck Flatbed Platform Truck, 52" x 25", 2000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant