x

Take 15% off your entire order!

Offer applied at checkout

+

Justrite Bench Can, 3-Gallon, Yellow, 10771

Justrite Bench Can, 3-Gallon, Yellow, 10771

Item #: WBB868061

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Quantity

Customers Also Viewed

Justrite Bench Can, 3-Gallon, Yellow, 10771

Bench Cans provide an easy means of cleaning small parts in solvents. Simply place work on spring-loaded, perforated dasher plate, press down and agitate, then release to return dasher to drain position. Plated steel dasher is an effective flame arrester. Hinged cover minimizes evaporation losses. Protected rim reduces the possibility of hand injury. Made of sturdy 24-gauge premium coated steel, can is finished in a tough powder coat paint finish or added durability.

  • HEIGHT INCHES 5-7/8 (14.92 cm)
  • CAPACITY GALLON 3 (11.36 l)
  • COLOR FINISH Yellow
  • BRAND Justrite
  • CAN TYPE Bench Can
  • CONSTRUCTION Steel
  • DASHER DIAMETER 9-3/4
  • DIAMETER INCHES 11-1/2 (29.21 cm)
  • MANUFACTURERS PART NUMBER 10771
  • CAPACITY 3 Gallons
  • APPROVALS FM
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite Bench Can, 3-Gallon, Yellow, 10771

Justrite Bench Can, 3-Gallon, Yellow, 10771

Item #: WBB868061

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant