x

Take 15% off your entire order!

Offer applied at checkout

+

Justrite Bench Can, 3-Gallon, Red, 10775

Justrite Bench Can, 3-Gallon, Red, 10775

Item #: WBB868059

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $161.95

Quantity

Customers Also Viewed

Justrite Bench Can, 3-Gallon, Red, 10775

Bench Cans provide an easy means of cleaning small parts in solvents. Simply place work on spring-loaded, perforated dasher plate, press down and agitate, then release to return dasher to drain position. Plated steel dasher is an effective flame arrester. Hinged cover minimizes evaporation losses. Protected rim reduces the possibility of hand injury. Made of sturdy 24-gauge premium coated steel, can is finished in a tough powder coat paint finish or added durability.

  • HEIGHT INCHES 6 (15.24 cm)
  • CAPACITY GALLON 3 (11.36 l)
  • COLOR FINISH Red
  • BRAND Justrite
  • CAN TYPE Bench Can
  • CONSTRUCTION Steel
  • DASHER DIAMETER 12-1/8
  • DIAMETER INCHES 13-1/2 (34.29 cm)
  • MANUFACTURERS PART NUMBER 10775
  • CAPACITY 3 Gallons
  • APPROVALS FM
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Justrite Bench Can, 3-Gallon, Red, 10775

Justrite Bench Can, 3-Gallon, Red, 10775

Item #: WBB868059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant