Bench Cans provide an easy means of cleaning small parts in solvents. Simply place work on spring-loaded, perforated dasher plate, press down and agitate, then release to return dasher to drain position. Plated steel dasher is an effective flame arrester. Hinged cover minimizes evaporation losses. Protected rim reduces the possibility of hand injury. Made of sturdy 24-gauge premium coated steel, can is finished in a tough powder coat paint finish or added durability.
Justrite Bench Can, 1-Gallon, w/ Basket, Red, 10370
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-1/2 in |
| Dasher Diameter | 7-1/2 |
| Diameter | 9-3/8 in |
Product Details
| Capacity | 1 gal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 10370 |
| Can Type | Bench Can |
| Brand | Justrite |
Compliance & Certifications
| Certifications | FM |