BAR/ROD TRUCK
Store and transport conduit, pipe, angle or channel. All-welded 12-gauge steel platform, 4" channel uprights and 1-1/2" square tube arms provide exceptional strength. Rolls smoothly on 2 swivel, 2 rigid 8" roller bearing casters. 11" deck height, 48" high above deck and 59"H overall. Durable powder coat finish. Optional Safety Floor Lock helps prevent accidental movement of truck.
Bar & Rod Truck 72"L x 36"W 4000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$2,945.00
1
1
Ships in 40 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 59 in |
| Weight Capacity | 4000 lbs |
| Weight | 276 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
| Deck Height | 11 in |
| Usable Cradle Width | Top = 6-1/2; Middle = 9-1/2; Lower = 14-1/2 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 1250 lbs |
| Color | Gray |
| Number of Levels | 3 |
| Wheel Type | Steel |
| Number of Cradles | 6 |
| Material | Steel |
| Manufacturers Part Number | TP472-L8 |
| Brand | Jamco |