Effectively move heavy loads of pipes, bars, angles or tubes. Unique cradle design facilitates loading or unloading with forklift or hoist. Caster arrangement allows truck to turn on its own radius. 12" x 3-1/2" roller bearing phenolic load wheels and 8" x 2-1/2" plastic swivel casters. All-welded truck is 28"W and 29"H overall. Durable 12-guage steel powder coated finish.
Durham Mfg.® Bar Cradle Truck 96"L 10,000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$3,645.00
1
1
Ships in 15 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 28 in |
| Height | 29 in |
| Weight Capacity | 10,000 lbs |
| Wheel Diameter | (2)12 & (2)8 in |
| Gauge | 12 |
| Deck Height | 15-1/2 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Phenolic |
| Number of Cradles | 3 |
| Material | Steel |
| Manufacturers Part Number | BCT-2896-10K-95 |
| Brand | Durham Mfg. |