Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB387759

MPN #: ECP44206T-4

Baldor-Reliance Motor ECP44206T-4, 200HP, 1200RPM, 3PH, 60HZ, 449T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 200HP,1200RPM,3PH,60HZ,449T,TEFC,FOOT,

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$71,129.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3104 lbs
Dimension C53.24 in

Product Details

RPM1200 rpm
Horsepower200 HP
Frame449T
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency95.8
Phase3
Full Load Amps225 FLA
Manufacturers Part NumberECP44206T-4
EnclosureTEFC
Service Factor1.15
RPM Range1101-1200 rpm
BrandBaldor-Reliance