Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB388237

MPN #: ECP4114T-4

Baldor-Reliance Motor ECP4114T-4, 50HP, 3540RPM, 3PH, 60HZ, 326TS, 1256M, TEFC, F

Product Description
Baldor-Reliance Motor, 50HP,3540RPM,3PH,60HZ,326TS,1256M,TEFC,F

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$16,235.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight610 lbs
Dimension C29.15 in

Product Details

RPM3540 rpm
Horsepower50 HP
Frame326TS
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency93.6
Phase3
Full Load Amps56 FLA
Manufacturers Part NumberECP4114T-4
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance