Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB388402

MPN #: ECP3582T-4

Baldor-Reliance Motor ECP3582T-4, 1HP, 1150RPM, 3PH, 60HZ, 145T, 0528M, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1150RPM,3PH,60HZ,145T,0528M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball or roller bearings
  • Oversized rotatable cast iron conduit box
  • Cast iron frames
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Tropicalization
  • Stainless steel nameplate and corrosion resistant hardware
  • 3 year warranty
Typical Applications:
Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$2,555.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight68 lbs
Dimension C12.88 in

Product Details

RPM1160 rpm
Horsepower1 HP
Frame145T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency82.5
Phase3
Full Load Amps1.7 FLA
Manufacturers Part NumberECP3582T-4
EnclosureTEFC
Service Factor1.15
RPM Range1101-1200 rpm
BrandBaldor-Reliance