
$5.80 up to 15% OFF
Price: $4.91
Customers Also Viewed
Fluidmaster faucet water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.
- Exceptional flexibility for fast, easy installation
- Won't kink or crease, even in the tightest of spaces
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Exceeds all code requirements for flexible water connectors
- COLOR FINISH Stainless Steel
- BRAND Fluidmaster
- CONSTRUCTION Stainless Steel
- LENGTH INCHES 12 (30.48 cm)
- MANUFACTURERS PART NUMBER B8F12
- PACKAGE QUANTITY 1
- TYPE Faucet Supply
- OUTLET CONNECTION TYPE Copper Tube Coupling
- INLET CONNECTION 3/8
- OUTLET CONNECTION 3/8
- CONNECTION SIZE INCHES 3/8 X 3/8
- INLET CONNECTION TYPE Compression
There are no questions for this product.
Popular item in this category
Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS
Item #: B796097
Ships Same day
$6.10

Fluidmaster B8F12 Faucet Supply 3/8 In. Compression X 3/8 In. Copper Tube Coupling X 12 In. - SS
$4.91
- Product Information
- Customer Review
- Product Q&A
- Accessories