Our most popular netting solution, the 3/4" Standard Netting blocks birds from entering a treated area.Seal birds and other pests out of desired areas, preventing roosting, nesting, feeding, and damage.
Bird-X standard bird netting is 100% effective everywhere it is installed – great for zero-tolerance zones. Available in multiple sizes for all types of locations. No matter the area, you can stop birds and other pest animals from entering with this effective physical barrier. When installed correctly, bird netting is barely visible from a distance. It also won't deteriorate or lose strength outdoors, and is UV-stabilized material.
Bird-X Standard Bird Netting, 100' X 14'
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 14 ft in |
| Size | 100' x 14' |
Product Details
| Type | Bird Netting |
| Material | Polypropylene |
| Color | Black |
| Manufacturers Part Number | NET-STD-100-14 |
| Brand | Bird-X |