AUTO-SHIFT HYDRAULIC ELEVATING MOBILE SCISSOR LIFTTwo-Speed Foot Pump Automatically Shifts for Maximum Efficiency. This Mobile Scissor Lift features a unique pump that offers a high-speed action when the platform is loaded with less than 110 lbs. (2" of lift per pump) to lift the platform quickly. The pump automatically shifts to low-speed (1" of lift per pump) when the load is over 110 lbs., requiring less foot pump force to operate. Bicycle style grip handle offers easy steering and includes a fingertip release for smooth lowering. Rolls smoothly with 5" x 3-3/8" polyurethane casters with a caster lock for stationary positioning.
Auto-Shift Hydraulic Elevating Mobile Lift Table CART-550-AS 550 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,879.00
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-3/4 in |
| Width | 19-3/4 in |
| Lowered Height | 12-1/2 in |
| Raised Height | 36 in |
| Weight Capacity | 550 lbs |
| Weight | 144 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 19 in |
| Platform Length | 32 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | High-Speed < 110 lbs. = 2" per Pump; Low Speed > 110 lbs. = 1" per Pump |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CART-550-AS |
| Brand | Vestil |