Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



UltraSite

Model # :WBB3162594

MPN #: AG-36FT

UltraSite® Augusta Steel Outdoor Trash Can with Flat Top Lid, 36 Gallon Capacity, Black

Product Description
The Augusta Trash Receptacle comes in a smooth vertical slat.

Features:
  • 36 gallon capacity
  • Only available in powder coat finish
  • 1-1/2" x 1/4" flat steel strips
  • Top and bottom rings are 1" pipe
  • All MIG welded frame
  • Portable and/or surface mount
  • Flat Top Lid and liner included
  • Material: Sides are fabricated with 1-1/2" x 1/4"flat steel strips. Top and bottom rings are 1" pipe. Bottom plate fabricated from 10 gauge sheet steel precision punched. All electrically MIG welded
  • Receptacle Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
  • Receptacle Dimensions: 26-1/2" diameter x 29-1/4" high
  • Lid Material: Top plate shall be fabricated from 18 gauge steel flat, spun to form. Outside shall have a 1" radius. All electrically MIG welded
  • Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powder coat, oven cured
  • Receptacle Dimensions: Center opening shall be an 8" inside diameter. The overall dimensions shall be 24" diameter x 2" high
  • 32 Gallon Liner: Made of heay duty plastic
  • Overall Dimensions Including Top: 26-1/2" in diameter x 29-1/4" high x 36 gallon capacity


PRICE
$2,249.00

1
1
Ships in 70 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth26-1/2 in
Height29-1/4 in
Diameter26-1/2 in

Product Details

Assembly RequiredNo
TypeSlatted Trash Can
Liner MaterialPlastic
ColorBlack
Lid Color FamilyBlack
Opening8
LidYes
Capacity36 gal
Lid TypeFlat Lid
MaterialSteel
Package Quantity1
Manufacturers Part NumberAG-36FT
Indoor/OutdoorOutdoor
CollectionAugusta
ShapeRound
BrandUltraSite