• These eye anchors are strong, yet easy to use.
• Instant holding power.
• Reusable.
Auger Style Earth Anchor 1/2" x 15" x 4"
|
Questions & Answers (0)
Product Description
Ground gripping auger style earth anchors keep things grounded! Anchor almost anything!
PRICE
$33.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15" ft |
| Width | 1/2" ft |
| Height | 4" ft |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Anchor |
| Color | Black |
| For Use With | All Canopies and Tents |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CC6250 |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |