Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128661

MPN #: P6000-ECA-WS-RK

Zurn® Water Closet Rebuild Kit For AquaVantage® Diaphragm Flush Valve, 3.5 GPF

Product Description
AquaVantage® Closet Repair Kit

Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed for AquaVantage® flush valves, Zurn's 1.5 gpf flush valve rebuild kit (Part no. P6000-EUA-WS-RK) can be retrofit to any AquaVantage®, AquaFlush®, or diaphragm type urinal valves. The repair kit's clog-resistant triple filter diaphragm features our unique GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.

Features:
  • 3.5 GPF AquaVantage Closet Repair Kit
  • Clog-resistant triple filtered diaphragm


PRICE
$92.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3 in
Weight1 lbs
Size3 x 3
Diameter3 in

Product Details

Gallons per Flush3.5 gal/flush
TypeRebuild Kit
ColorMulti-Colored
For Use WithFlush Valves
Country of OriginUnited States
MaterialPlastic, Rubber
DescriptionCloset Rebuild Kit
Package Quantity1
Manufacturers Part NumberP6000-ECA-WS-RK
Product TypeDiaphragm Assembly
BrandZurn