Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed for AquaVantage® flush valves, Zurn's 1.5 gpf flush valve rebuild kit (Part no. P6000-EUA-WS-RK) can be retrofit to any AquaVantage®, AquaFlush®, or diaphragm type urinal valves. The repair kit's clog-resistant triple filter diaphragm features our unique GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.
Zurn® Water Closet Rebuild Kit For AquaVantage® Diaphragm Flush Valve, 1.28 GPF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 7 in |
| Height | 4 in |
| Weight | 0.2 lbs |
| Size | 6 x 7 x 4 |
Product Details
| Gallons per Flush | 1.28 gal/flush |
| Type | Rebuild Kit |
| Color | Multi-Colored |
| For Use With | Toilets |
| Country of Origin | United States |
| Material | Plastic, Rubber |
| Description | Closet Rebuild Kit - 1.28 gal. |
| Package Quantity | 1 |
| Manufacturers Part Number | P6000-ECA-HET-RK |
| Product Type | Diaphragm Assembly |
| Brand | Zurn |