Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128658

MPN #: P6000-ECA-WS

Zurn® Water Closet Repair/Retrofit Kit For AquaVantage® Diaphragm Flush Valve, 3.5 GPF

Product Description
Closet Repair Kit Chemical and Clog Resistant Filter P6000-ECA-WS is composed of chemical resistant material to prevent run-ons and leaks. This repair kit specifically designed for Manual flush valves doesn't include fastener. It has a 3.5 GPF AquaVantage repair kit and clog-resistant triple filtered diaphragm.

Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed for AquaVantage® flush valves, Zurn's 3.5 gpf diaphragm repair kit (Part no. P6000-ECA-WS) fits any AquaVantage® or diaphragm type water closet valves. With a clog-resistant triple filter diaphragm, its components are made with our chemical-resistant GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.

Features:
  • 3.5 GPF AquaVantage Closet Repair Kit
  • Clog-resistant triple filtered diaphragm


PRICE
$65.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeRepair/Retrofit Kit
Gallons per Flush3.5 gal/flush
Country of OriginUnited States
MaterialPlastic, Rubber
Package Quantity1
DescriptionCloset Repair Kit Chemical and Clog Resistant Filter
ColorMulti-Colored
Manufacturers Part NumberP6000-ECA-WS
For Use WithFlush Valves
Product TypeDiaphragm Assembly
BrandZurn