Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128667

MPN #: P6000-EUR-WS1-RK

Zurn® Urinal Rebuild Kit For AquaFlush® Diaphragm Flush Valve, 1 GPF

Product Description
The Closet Rebuild Kit P6000-EUR-WS1-RK is constructed of chemical-resistant TPE material that resists chemical infiltration and prolongs the life of black diaphragms. It is designed to fit all AquaFlush flush valves.

ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internalseals are made of chloramine resistant materials.

Features:
  • 3.5 GPF AquaFlush Closet Rebuild Kit
  • Clog Resistant Linear Filtered By-Pass
  • TPE Chemical Resistant Diaphragm and Seals Resist the Affect of Chloramine on Black Rubber by a Factor of 10
  • ADA Compliant, No-Leak Handle Assembly
  • High Pressure Vacuum Breaker
  • Dezincification Resistant Low Lead Brass
  • Sensor Adaptable
  • 3-year warranty


PRICE
$51.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeRebuild Kit
Gallons per Flush1 gal/flush
Country of OriginUnited States
MaterialPlastic, Rubber
Package Quantity1
DescriptionCloset Rebuild Kits
ColorMulti-Colored
Manufacturers Part NumberP6000-EUR-WS1-RK
For Use WithAquaflush Flush Valves
Product TypeDiaphragm Assembly
BrandZurn