Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Zurn

Model # :WBB3128665

MPN #: P6000-EUR-WS

Zurn® Urinal Repair/Retrofit Kit For AquaFlush® Diaphragm Flush Valve, 1.5 GPF

Product Description
Toilet Flusher repair kit P6000-EUR-WS has 1.5 GPF (5.7 LPF) water saving kit. It is built using Zurn's "Go Blue" material which is chemical resistance providing long life and durability. This flush valve repair kit is ADA designed and can be retrofitted to all Zurn AquaVantage flush valves.

ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internalseals are made of chloramine resistant materials.

Features:
  • 1.5 GPF AquaFlush Urinal Repair Kit
  • Clog Resistant Linear Filtered By-Pass
  • TPE Chemical Resistant Diaphragm and Seals Resist the Affect of Chloramine on Black Rubber by a Factor of 10
  • ADA Compliant, No-Leak Handle Assembly
  • High Pressure Vacuum Breaker
  • Dezincification Resistant Low Lead Brass
  • Sensor Adaptable
  • 3-year warranty


PRICE
$35.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-5/8 in
Weight1 lbs
Size2-5/8 x 3-1/4
Diameter3-1/4 in

Product Details

Gallons per Flush1 gal/flush
TypeRepair/Retrofit Kit
ColorMulti-Colored
For Use WithFlush Valves
Country of OriginUnited States
MaterialPlastic, Rubber
DescriptionUrinal Repair Kit
Package Quantity1
Manufacturers Part NumberP6000-EUR-WS
Product TypeDiaphragm Assembly
BrandZurn